Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB12NP
Mfr # POSB12NP
Zoro # G008359237
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 3/4"-16
- Inside Dia. 3/4 in
- Housing Carbon Steel
- Static Radial Load 55,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB12NP
- Zoro # G008359237
- UPC # 4549557070853
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 3/4 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 55,000 N |
Description
Inch series Rod ends, Insert type, With Male Thread Right Handed with Grease Nipple Flash type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 5 Gpm (221255)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK47X5/8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- BAILEY Female Bronze Rod End: 1 in. Bearing I.D., 1-14 Thread, 43,555 Radial Load (170335)
- Iko Plain Bearings