Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB12NF
Mfr # POSB12NF
Zoro # G008359213
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 3/4"-16
- Inside Dia. 3/4 in
- Housing Carbon Steel
- Static Radial Load 55,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB12NF
- Zoro # G008359213
- UPC # 4549557070846
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 3/4 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 55,000 N |
Description
Inch series Rod ends, Insert type, With Male Thread Right Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #35, PK5, Pitch: 0.375" (35 CL)
- GATES Hydraulic Coupling-Polarseal (Aca), G45592-0808S (G45592-0808S)
- DOTCO Air Hose, 5" L (45-0948)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- ZORO SELECT Male Rod End, 1/2-20, LH (5RKE1)
- Iko Plain Bearings