Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB10NF
Mfr # POSB10NF
Zoro # G108359182
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 5/8"-18
- Inside Dia. 5/8 in
- Housing Carbon Steel
- Static Radial Load 39,300 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB10NF
- Zoro # G108359182
- UPC # 4549557070822
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 5/8 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 39,300 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Male Thread Right Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3, PK3 (CB101224)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- SMC Flow Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SD)
- POWERDRIVE 1" Sheave 7.25" OD (AK74-1)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/4-28 (NML4)
- Iko Plain Bearings