Shop All Spherical Rod Ends
Iko
Rod End, Inch - Male thread, #POSB10LNF
Mfr # POSB10LNF
Zoro # G508359195
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 5/8"-18
- Inside Dia. 5/8 in
- Housing Carbon Steel
- Static Radial Load 39,300 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POSB10LNF
- Zoro # G508359195
- UPC # 4549557070815
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 5/8 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 39,300 N |
Description
Inch series Rod ends, Insert type, With Male Thread Left Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (A58)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1, PK3 (EF060816)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FOR-GAUGE PORT (GP6504-06-06-04FB)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- Iko Spherical Rod Ends