Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB8LNF
Mfr # PHSB8LNF
Zoro # G508359232
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 1/2"-20
- Inside Dia. 1/2 in
- Housing Carbon Steel
- Static Radial Load 36,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHSB8LNF
- Zoro # G508359232
- UPC # 4549557070792
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 1/2 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 36,200 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Female Thread Left Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250491, Pressure Line, 10 micron, Outside-In (MF0060202)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1765 rpm (5XAV0BH)
- CP Needle Driver, For Use With CP7120 Needle Scaler (8940159859)
- PIX PIX 280XL037, Standard Timing Belt, XL, 3/8 X 28, T140, Trapezoidal (280XL037)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Male Rod End, SS, LH, 3/4-16 (GML12T)
- Iko Plain Bearings