Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB8L
Mfr # PHSB8L
Zoro # G008359121
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 1/2"-20
- Inside Dia. 1/2 in
- Housing Carbon Steel
- Static Radial Load 36,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSB8L
- Zoro # G008359121
- UPC # 4549557049095
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Inside Dia. | 1/2 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 36,200 N |
Description
Inch series Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- WEATHERHEAD Connector Male 5/8In, 0048X10 (48X10)
- CONTINENTAL Air Hose, 1"I.D., 50 ft. (HZR10030-50-11-G)
- POWERDRIVE QD Bushing, Series SK, 1-7/16" Bore (SK-1-7/16)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- Iko Spherical Rod Ends