Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB7L
Mfr # PHSB7L
Zoro # G908359122
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 7/16"-20
- Inside Dia. 7/16 in
- Housing Carbon Steel
- Static Radial Load 26,100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSB7L
- Zoro # G908359122
- UPC # 4549557049071
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 7/16 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 26,100 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Hessaire 12.25 in. H X 6 in. W Black Metal Evaporative Cooler Motor (6375100)
- SUPCO Molded Cogged V Belt, BX80 (BX80)
- JENNY Air Compressor Pump, 1 hp, 2 hp, 1 Stage, 32 oz Oil Capacity, 2 Cylinder (KU-PUMP)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation 1-1/2 Inch Dia. Gear (CH102115CCW)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5S)
- Iko Spherical Rod Ends