Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB7
Mfr # PHSB7
Zoro # G108359267
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 7/16"-20
- Inside Dia. 7/16 in
- Housing Carbon Steel
- Static Radial Load 26,100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSB7
- Zoro # G108359267
- UPC # 4549557049064
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 7/16 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 26,100 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-200-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-057)
- KBC Ball Bearing, 12mm x 32mm x 10mm, single row deep groove ball bearing, two contact seals, C3 Fit (6201-2RS KBC)
- TRITAN Roller Chain, Single Strand, Offset Link (40-1R OSL)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/4-28 (NML4)
- Iko Spherical Rod Ends