Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB6LNF
Mfr # PHSB6LNF
Zoro # G208359129
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 3/8"-24
- Inside Dia. 3/8 in
- Housing Carbon Steel
- Static Radial Load 21,600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSB6LNF
- Zoro # G208359129
- UPC # 4549557070778
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 3/8 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 21,600 N |
Description
Inch series Rod ends, Insert type, With Female Thread Left Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE M83556 Replacement Belt, C183 (C183)
- ENERPAC Foot Switch, 2Button, 10' (ZCF-2)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- LPS Tapmatic Edge Lube, Direct Application Cutting Lubricant, 13 oz Container, Solid, Tube, White (43200)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- Iko Plain Bearings