Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB6L
Mfr # PHSB6L
Zoro # G908359160
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 3/8"-24
- Inside Dia. 3/8 in
- Housing Carbon Steel
- Static Radial Load 21,600 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHSB6L
- Zoro # G908359160
- UPC # 4549557049057
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 3/8 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 21,600 N |
Description
Inch series Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWXT3012-S)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W, Size: Jumbo (F30-08-G00)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EHM2523T)
- BETA 1 FILTERS Air/Oil Separator replacement for 202ECH6013 / GARDNER DENVER (B1AS0001007)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- Iko Plain Bearings