Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB5NF
Mfr # PHSB5NF
Zoro # G908359153
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 5/16"-24
- Inside Dia. 5/16 in
- Housing Carbon Steel
- Static Radial Load 16,500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSB5NF
- Zoro # G908359153
- UPC # 4549557070761
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 5/16 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 16,500 N |
Description
Inch series Rod ends, Insert type, With Female Thread Right Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- EATON AEROQUIP Hydraulic Hose, Wire Reinforced, 1-7/32in (FC619-12X50FT)
- SMC Dual Piston Cylinder, 20mmBore Slde, 100mm (CXSM20-100)
- SPEEDAIRE Muffler, Exhaust, 3/8" NPT, 11/16" dia. (1A327)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- Iko Plain Bearings