Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB5LNP
Mfr # PHSB5LNP
Zoro # G008359152
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 5/16"-24
- Inside Dia. 5/16 in
- Housing Carbon Steel
- Static Radial Load 16,500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSB5LNP
- Zoro # G008359152
- UPC # 4549557070754
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 5/16 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 16,500 N |
Description
Inch series Rod ends, Insert type, With Female Thread Left Handed with Grease Nipple Flash type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Nylon, PK10 (9933-05-BQ)
- LINCOLN Portable Grease Pump, 25 to 50 lb., 50:1 (989)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-10)
- SPEEDAIRE Nosepiece, 3/32, 2.4mm (TTR8212601DG)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- Iko Plain Bearings