Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB4L
Mfr # PHSB4L
Zoro # G908359115
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 1/4"-28
- Inside Dia. 1/4 in
- Housing Carbon Steel
- Static Radial Load 13,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSB4L
- Zoro # G908359115
- UPC # 4549557049019
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 1/4 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 13,200 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Socket KD4-1/4-A-R (KD4-1/4-A-R)
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- VIKING Klip-It Type Pad, Viking (V503)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6202ZZC3/L627)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- SEALMASTER Female Rod End Bearing, AR 10 (AR 10)
- Iko Plain Bearings