Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB3
Mfr # PHSB3
Zoro # G508359256
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size #10-32
- Inside Dia. 0.19 in
- Housing Carbon Steel
- Static Radial Load 9090 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSB3
- Zoro # G508359256
- UPC # 4549557048982
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.19 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 9090 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35" OD (BK3278)
- BANJO 5/8" Barbed x 3/4" MNPT Adapter (HB075-058)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK100X 1 3/8 (BK100X 1 3/8)
- PARKER Hydraulic Hose Adapter, 1.89" L, 7200 psi (1/2 FF-SS)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- Iko Spherical Rod Ends