Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB2L
Mfr # PHSB2L
Zoro # G308359258
original price:
$18.35
2% off
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size #6-32
- Inside Dia. 1/8 in
- Housing Carbon Steel
- Static Radial Load 5840 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHSB2L
- Zoro # G308359258
- UPC # 4549557048975
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | #6-32 |
Inside Dia. | 1/8 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 5840 N |
Description
Inch series Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.9 Cv (V5862A2054)
- GROZ Air Lubricator, 1/4in NPT, 48 cfm, 145 psi (L1391)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- FESTO Quick Coupling Plug KS4-3/8-I (KS4-3/8-I)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female, Rod End, RH, 5/5.065mm (MCFR5)
- Iko Spherical Rod Ends