Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB2
Mfr # PHSB2
Zoro # G608359255
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size #6-32
- Inside Dia. 1/8 in
- Housing Carbon Steel
- Static Radial Load 5840 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHSB2
- Zoro # G608359255
- UPC # 4549557048944
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | #6-32 |
Inside Dia. | 1/8 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 5840 N |
Description
Inch series Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0330 D 010 BN4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BN4HC)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56 (6XJ13)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/2" (9S112)
- SUPCO MultiPlus Dual Brand V Belt, A59 (A59)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- Iko Spherical Rod Ends