Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB12LNF
Mfr # PHSB12LNF
Zoro # G508359119
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 3/4"-16
- Inside Dia. 3/4 in
- Housing Carbon Steel
- Static Radial Load 55,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSB12LNF
- Zoro # G508359119
- UPC # 4549557070686
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 3/4 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 55,000 N |
Description
Inch series Rod ends, Insert type, With Female Thread Left Handed with Grease Nipple Zerk type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 25mm (L10025MM)
- FESTO Push-In L-Fitting QSL-3/8-8 (QSL-3/8-8)
- SMC Straight, 4mmx6mm, TubexTube (KQ2H04-06A)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Metric Greasable Precision Rod End (MHFR6Z)
- Iko Plain Bearings