Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB12L
Mfr # PHSB12L
Zoro # G308359180
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size 3/4"-16
- Inside Dia. 3/4 in
- Housing Carbon Steel
- Static Radial Load 55,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSB12L
- Zoro # G308359180
- UPC # 4549557049132
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 3/4 in |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 55,000 N |
Item | Rod End |
Description
Inch series Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 2/5M1120JB (2/5M1120JB)
- MAGNALOY COUPLING ASSEMBLY 3/4/1-3/8IN JAW COUPLING (300)
- DAYTON 4/C105 Banded V-Belt, 109-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs (13W454)
- KOYO Needle Roller Brg, 16121, 1in Bore, Open (M-16121)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- Iko Spherical Rod Ends