Shop All Spherical Rod Ends
Iko
Rod End, Inch - Female thread, #PHSB10
Mfr # PHSB10
Zoro # G108359243
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size 5/8"-18
- Inside Dia. 5/8 in
- Housing Carbon Steel
- Static Radial Load 39,300 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHSB10
- Zoro # G108359243
- UPC # 4549557049101
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 5/8 in |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 39,300 N |
Description
Inch series Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (145TBFR5327)
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W (F35-0C-000)
- CHAMPION PNEUMATIC Valve Set w/Gaskets (Z656)
- FESTO Silencer UOM-1/4 (UOM-1/4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- Iko Spherical Rod Ends