Shop All Spherical Plain Bearings
Iko
Pilloball, Metric, #PB18
Mfr # PB18
Zoro # G308363811
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PB
- Bore Dia. 18 mm
- Outside Dia. 42 mm
- Width 16.5 mm
- Ball Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PB18
- Zoro # G308363811
- UPC # 4549557048159
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 18 mm |
Outside Dia. | 42 mm |
Width | 16.5 mm |
Ball Dia. | 1-1/4 in |
Details
Item | Spherical Bushing |
Series | PB |
Dynamic Load Capacity (N) | 25,700 |
Static Load Capacity (N) | 61,600 |
Description
Spherical Bushing Pilloball, Insert Type/ Lubrication Type , High Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA Radial Ball Bearing (6002 2ZJEM)
- FAG BEARINGS FAG 6303 2RSR C3, Deep Groove BBear, Single Row 90Mm (6303 2RSR C3)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (288422)
- SMC 1/4" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N02S)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- Iko Plain Bearings