Shop All Spherical Plain Bearings
Iko
Pilloball, Metric, #PB14
Mfr # PB14
Zoro # G908363822
$46.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PB
- Bore Dia. 14 mm
- Outside Dia. 34 mm
- Width 13.5 mm
- Ball Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PB14
- Zoro # G908363822
- UPC # 4549557048135
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 34 mm |
Width | 13.5 mm |
Ball Dia. | 1 in |
Details
Item | Spherical Bushing |
Series | PB |
Dynamic Load Capacity (N) | 16,800 |
Static Load Capacity (N) | 40,400 |
Description
Spherical Bushing Pilloball, Insert Type/ Lubrication Type , High Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch, #BA1010ZOH (BA1010ZOH)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101408)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- CAMPBELL HAUSFELD PVC Air Hose, 3/8" x 50 ft. (PA118001AV)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- SKF SKF-GE120ES, Spherical Plain Brgs, GE120ES (GE120ES)
- Iko Plain Bearings