Shop All Spherical Plain Bearings
Iko
Pilloball, Metric, #PB12
Mfr # PB12
Zoro # G408363933
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PB
- Bore Dia. 12 mm
- Outside Dia. 30 mm
- Width 12 mm
- Ball Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PB12
- Zoro # G408363933
- UPC # 4549557048128
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 30 mm |
Width | 12 mm |
Ball Dia. | 7/8 in |
Details
Item | Spherical Bushing |
Series | PB |
Static Load Capacity (N) | 31,400 |
Dynamic Load Capacity (N) | 13,100 |
Description
Spherical Bushing Pilloball, Insert Type/ Lubrication Type , High Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, 201 Stainless Steel, 3/4 in Min. Clamping Dia., Center-Punch, 5/8 in Band Wd, 10 Pack (GRP06S)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK461)
- EVERCOAT All Purp Filler Wht 1Qt (100570)
- MARTIN SPROCKET & GEAR Spk Roller A, 100A80 (100A80)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Pilloball, Metric, #PB14 (PB14)
- RBC Spherical Plain Bearings (B12L)
- Iko Spherical Plain Bearings