Shop All Spherical Plain Bearings
Iko
Pilloball, Metric, #PB10
Mfr # PB10
Zoro # G708363947
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PB
- Bore Dia. 10 mm
- Outside Dia. 26 mm
- Width 10.5 mm
- Ball Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PB10
- Zoro # G708363947
- UPC # 4549557048111
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 26 mm |
Width | 10.5 mm |
Ball Dia. | 3/4 in |
Details
Item | Spherical Bushing |
Series | PB |
Dynamic Load Capacity (N) | 9810 |
Static Load Capacity (N) | 23,500 |
Description
Spherical Bushing Pilloball, Insert Type/ Lubrication Type , High Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 6.25 in. H (34402)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-15 (450-5MGT-15)
- CPS R12X1/2 Malayae Adptr 3Ct, 1/4" FeMalayae (AD48)
- TRITAN Pillow Block Bearing, Ball, 15/16 in Bore (UCP205-15)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- Iko Spherical Plain Bearings