Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT81211C3
Mfr # KT81211C3
Zoro # G308357506
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 8 mm
- Outside Dia. (mm) 12 mm
- Width (mm) 11 mm
- Static Load Capacity (N) 4170
- Cage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # KT81211C3
- Zoro # G308357506
- UPC # 4549557033643
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 8 mm |
Outside Dia. (mm) | 12 mm |
Width (mm) | 11 mm |
Details
Item | Needle Roller Cage |
Static Load Capacity (N) | 4170 |
Cage Material | Carbon Steel |
Dynamic Load Capacity (N) | 4630 |
Number of Rows | 1 |
Max. RPM | 60,000 (Oil); 30,000 (Grease) |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- AIGNEP USA Elbow Connector, 45/64" Hex, 3/8" Tube (85110-06-06)
- VIAIR Dual Stage Air Filter Elements, 5pcs. (92618)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00" OD (CA1400X062KW)
- IKO Shell Needle Roller Bearing, Inch, #BA4416ZOH (BA4416ZOH)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- IKO Needle Roller Cage, General usage, #KT455320C3 (KT455320C3)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Needle Roller Cage, General usage, #KT202417C3 (KT202417C3)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- Iko Needle Roller Bearings