Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT455335C3
Mfr # KT455335C3
Zoro # G008357493
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 45 mm
- Outside Dia. (mm) 53 mm
- Width (mm) 35 mm
- Dynamic Load Capacity (N) 53,900
- Max. RPM 11,000 (Oil); 5500 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # KT455335C3
- Zoro # G008357493
- UPC # 4549557035531
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 45 mm |
Outside Dia. (mm) | 53 mm |
Width (mm) | 35 mm |
Details
Item | Needle Roller Cage |
Dynamic Load Capacity (N) | 53,900 |
Max. RPM | 11,000 (Oil); 5500 (Grease) |
Cage Material | Carbon Steel |
Number of Rows | 1 |
Static Load Capacity (N) | 99,500 |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- MARADYNE FLUID POWER GROUP Filter Head, 50 Series, 3/4" NPT, No Indctr (50182)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (CL-22-F)
- IKO Machined Needle Roller Bearing, Metric - with Inner ring, #NA6911 (NA6911)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- IKO Needle Roller Cage, General usage, #KT455320C3 (KT455320C3)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1416ZOH (BHA1416ZOH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1-in. W (MR22N)
- Iko Needle Roller Bearings