Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT303524C3
Mfr # KT303524C3
Zoro # G508357078
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 30 mm
- Outside Dia. (mm) 35 mm
- Width (mm) 24 mm
- Cage Material Carbon Steel
- Static Load Capacity (N) 45,100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # KT303524C3
- Zoro # G508357078
- UPC # 4549557035036
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 30 mm |
Outside Dia. (mm) | 35 mm |
Width (mm) | 24 mm |
Details
Item | Needle Roller Cage |
Cage Material | Carbon Steel |
Static Load Capacity (N) | 45,100 |
Max. RPM | 17,000 (Oil); 8500 (Grease) |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 24,900 |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 13X1030 AUTO V-BELT (13X1030)
- ANTI-SEIZE TECHNOLOGY Lubricant, Tube, Translucent, 8 Oz. (24308)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 4 (6220H70)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF475720 (TAF475720)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (BH1620 OH)
- Iko Roller Bearings