Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT263013C3
Mfr # KT263013C3
Zoro # G808357358
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 26 mm
- Outside Dia. (mm) 30 mm
- Width (mm) 13 mm
- Dynamic Load Capacity (N) 11,400
- Cage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # KT263013C3
- Zoro # G808357358
- UPC # 4549557034916
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 26 mm |
Outside Dia. (mm) | 30 mm |
Width (mm) | 13 mm |
Details
Item | Needle Roller Cage |
Dynamic Load Capacity (N) | 11,400 |
Cage Material | Carbon Steel |
Number of Rows | 1 |
Max. RPM | 19,000 (Oil); 9500 (Grease) |
Static Load Capacity (N) | 18,400 |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting (5ZEA0)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P261SS-024-D)
- DAYTON B195 V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs (6A172)
- RULAND Shaft Collar, Locknut, 1Pc, 0.781-32 In, St (TCN-04-F)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, #NA4832 (NA4832)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Shell Needle Roller Bearing (BA2420Z)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J1816 OH)
- Iko Needle Roller Bearings