Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT253224C3
Mfr # KT253224C3
Zoro # G008357233
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Outside Dia. (mm) 32 mm
- Width (mm) 24 mm
- Dynamic Load Capacity (N) 27,700
- Static Load Capacity (N) 38,700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # KT253224C3
- Zoro # G008357233
- UPC # 4549557034879
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 25 mm |
Outside Dia. (mm) | 32 mm |
Width (mm) | 24 mm |
Details
Item | Needle Roller Cage |
Dynamic Load Capacity (N) | 27,700 |
Static Load Capacity (N) | 38,700 |
Cage Material | Carbon Steel |
Number of Rows | 1 |
Max. RPM | 20,000 (Oil); 10,000 (Grease) |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A10ANP01, Pressure Line, 10 micron (ZX-HP3201A10ANP01)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X04X04)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- PREVOST Quick Coupling, Female 1/4" NPT (ARC 061201)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- IKO Needle Roller Cage, General usage, #KT455320C3 (KT455320C3)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF475720 (TAF475720)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 (BA121614UUE01)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RC081208)
- Iko Needle Roller Bearings