Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT242816C3
Mfr # KT242816C3
Zoro # G608357312
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 24 mm
- Outside Dia. (mm) 28 mm
- Width (mm) 16 mm
- Max. RPM 20,000 (Oil); 10,000 (Grease)
- Static Load Capacity (N) 22,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # KT242816C3
- Zoro # G608357312
- UPC # 4549557034725
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 24 mm |
Outside Dia. (mm) | 28 mm |
Width (mm) | 16 mm |
Details
Item | Needle Roller Cage |
Max. RPM | 20,000 (Oil); 10,000 (Grease) |
Static Load Capacity (N) | 22,200 |
Dynamic Load Capacity (N) | 13,400 |
Number of Rows | 1 |
Cage Material | Carbon Steel |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - 2P-100-1 (2P-100-1)
- CLIMAX METAL PRODUCTS 20mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-20)
- LEESON Brake Motor, Single Phase, 1 hp, 1725 RPM (111951.00)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (MSF-23)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1416ZOH (BHA1416ZOH)
- IKO Needle Roller Cage, General usage, #KT455320C3 (KT455320C3)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA3030Z (TA3030Z)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816 (BR202816)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20RSS (MR20RSS)
- Iko Roller Bearings