Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT182416C3
Mfr # KT182416C3
Zoro # G008357332
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 18 mm
- Outside Dia. (mm) 24 mm
- Width (mm) 16 mm
- Dynamic Load Capacity (N) 15,100
- Cage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # KT182416C3
- Zoro # G008357332
- UPC # 4549557034343
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 18 mm |
Outside Dia. (mm) | 24 mm |
Width (mm) | 16 mm |
Details
Item | Needle Roller Cage |
Dynamic Load Capacity (N) | 15,100 |
Cage Material | Carbon Steel |
Number of Rows | 1 |
Static Load Capacity (N) | 17,900 |
Max. RPM | 30,000 (Oil); 15,000 (Grease) |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FSD14050 OLP)
- MARATHON MOTORS Oil Burner Motor, 1/6 HP, 1725 rpm, 115V (048S17T290)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4002A10HB, Return Line, 10 micron, Outside-In (MF0062386)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4905 (RNA4905)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- IKO Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, #GTR223425 (GTR223425)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20RSS (MR20RSS)
- Iko Roller Bearings