Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT182213C3
Mfr # KT182213C3
Zoro # G708357175
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 18 mm
- Outside Dia. (mm) 22 mm
- Width (mm) 13 mm
- Cage Material Carbon Steel
- Max. RPM 30,000 (Oil); 15,000 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # KT182213C3
- Zoro # G708357175
- UPC # 4549557034312
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 18 mm |
Outside Dia. (mm) | 22 mm |
Width (mm) | 13 mm |
Details
Item | Needle Roller Cage |
Cage Material | Carbon Steel |
Max. RPM | 30,000 (Oil); 15,000 (Grease) |
Dynamic Load Capacity (N) | 9330 |
Number of Rows | 1 |
Static Load Capacity (N) | 12,700 |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rotary Push-In Fitting QSR-G1/8-6 (QSR-G1/8-6)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20FJX (6504-20-20)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FR400)
- GATES Tri-Power Belts, BX72 (BX72)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- IKO Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, #GTR223425 (GTR223425)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- IKO IKO Inner Ring, Shell Type Needle Roller Bearing, Inch (IRB816-1)
- IKO Machined Needle Roller Bearing, Metric - with Inner ring, #NA6911 (NA6911)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 16mm Width (HK2016)
- Iko Needle Roller Bearings