Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT172115C3
Mfr # KT172115C3
Zoro # G908357456
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 17 mm
- Outside Dia. (mm) 21 mm
- Width (mm) 15 mm
- Number of Rows 1
- Static Load Capacity (N) 14,400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # KT172115C3
- Zoro # G908357456
- UPC # 4549557034251
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 17 mm |
Outside Dia. (mm) | 21 mm |
Width (mm) | 15 mm |
Details
Item | Needle Roller Cage |
Number of Rows | 1 |
Static Load Capacity (N) | 14,400 |
Dynamic Load Capacity (N) | 10,400 |
Cage Material | Carbon Steel |
Max. RPM | 30,000 (Oil); 15,000 (Grease) |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 4" x 50' PVC Lay Flat Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings (98138077)
- KOYO Needle Brg, Drawn Cup, Bore 0.313 In (J-55)
- GATES Hydraulic Adapter-Sae To Sae, G60312-1210 (G60312-1210)
- BESTORQ Aftermarket replacement for C23359 INGERSOLL 448 Belt for Drive W/J-46, K-46 Deck, 4LK710 (4LK710)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA3030Z (TA3030Z)
- IKO Shell Needle Roller Bearing, Inch, #BA47ZOH (BA47ZOH)
- IKO Flat Roller Cage, Single row, #FT4035150B2 (FT4035150B2)
- IKO Shell Needle Roller Bearing, Inch, #BA4416ZOH (BA4416ZOH)
- KOYO Needle Brg, Machined, Bore 0.375 In (B-66)
- Iko Needle Roller Bearings