Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT162420C3
Mfr # KT162420C3
Zoro # G108357461
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 16 mm
- Outside Dia. (mm) 24 mm
- Width (mm) 20 mm
- Cage Material Carbon Steel
- Max. RPM 30,000 (Oil); 15,000 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # KT162420C3
- Zoro # G108357461
- UPC # 4549557034220
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 16 mm |
Outside Dia. (mm) | 24 mm |
Width (mm) | 20 mm |
Details
Item | Needle Roller Cage |
Cage Material | Carbon Steel |
Max. RPM | 30,000 (Oil); 15,000 (Grease) |
Number of Rows | 1 |
Static Load Capacity (N) | 19,000 |
Dynamic Load Capacity (N) | 18,500 |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-12 (8MGT-2000-12)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-35AS)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816 (BR202816)
- IKO Machined Needle Roller Bearing, Metric - with Inner ring, #NA6911 (NA6911)
- IKO Flat Roller Cage, Single row, #FT4035150B2 (FT4035150B2)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- Iko Roller Bearings