Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT162118C3
Mfr # KT162118C3
Zoro # G508357399
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 16 mm
- Outside Dia. (mm) 21 mm
- Width (mm) 18 mm
- Dynamic Load Capacity (N) 14,000
- Max. RPM 30,000 (Oil); 15,000 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # KT162118C3
- Zoro # G508357399
- UPC # 4549557034152
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 16 mm |
Outside Dia. (mm) | 21 mm |
Width (mm) | 18 mm |
Details
Item | Needle Roller Cage |
Dynamic Load Capacity (N) | 14,000 |
Max. RPM | 30,000 (Oil); 15,000 (Grease) |
Cage Material | Carbon Steel |
Static Load Capacity (N) | 17,700 |
Number of Rows | 1 |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (203007TCNV)
- LOC-LINE Flat 7 Hole Nozzle, PK4 (51843)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 20 # of Teeth (40B20F-7/8)
- IKO Flat Roller Cage, Single row, #FT352575B2 (FT352575B2)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- IKO Needle Roller Cage, General usage, #KT455320C3 (KT455320C3)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416 (BR162416)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1616 OH)
- Iko Roller Bearings