Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT162017C3
Mfr # KT162017C3
Zoro # G808357235
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 16 mm
- Outside Dia. (mm) 20 mm
- Width (mm) 17 mm
- Max. RPM 30,000 (Oil); 15,000 (Grease)
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # KT162017C3
- Zoro # G808357235
- UPC # 4549557034145
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 16 mm |
Outside Dia. (mm) | 20 mm |
Width (mm) | 17 mm |
Details
Item | Needle Roller Cage |
Max. RPM | 30,000 (Oil); 15,000 (Grease) |
Number of Rows | 1 |
Static Load Capacity (N) | 15,700 |
Dynamic Load Capacity (N) | 11,400 |
Cage Material | Carbon Steel |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FP)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- GLOBAL 2 3/4" ID 2Pc Clamp Collar, Stl, Bo (G2SC-275-B)
- SENQCIA INSPIRE SERIES 60H Hvy Ol Cp Type ASME/ANSI Std RllrChn SnglStrnd 3/4" Pit, 60Hol, PK5 (60HOL)
- IKO Flat Roller Cage, Single row, #FT352575B2 (FT352575B2)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- TORRINGTON Nrb Drawn Cup Full Complement (B1416)
- Iko Roller Bearings