Shop All Needle Roller Bearings
Iko
Needle Roller Cage, General usage, #KT131815C3
Mfr # KT131815C3
Zoro # G708357311
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 13 mm
- Outside Dia. (mm) 18 mm
- Width (mm) 15 mm
- Cage Material Carbon Steel
- Max. RPM 40,000 (Oil); 20,000 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # KT131815C3
- Zoro # G708357311
- UPC # 4549557033902
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 13 mm |
Outside Dia. (mm) | 18 mm |
Width (mm) | 15 mm |
Details
Item | Needle Roller Cage |
Cage Material | Carbon Steel |
Max. RPM | 40,000 (Oil); 20,000 (Grease) |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 9660 |
Static Load Capacity (N) | 10,400 |
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP LONG 2.50" (2404-L-06-06)
- ENERPAC Tsp300 Manifold Seal Kit (TSP300MSK)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 CONNECTING LINK)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA3026Z (TLA3026Z)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- IKO Flat Roller Cage, Single row, #FT352575B2 (FT352575B2)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- IKO Flat Roller Cage, Single row, #FT4035150B2 (FT4035150B2)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1010 OH)
- Iko Needle Roller Bearings