Shop All Needle Roller Bearings
Iko
Needle Roller Bearing, with Cage & Rollers - without Inner ring, #RNAFW354526
Mfr # RNAFW354526
Zoro # G808356030
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Outside Dia. (mm) 45 mm
- Width (mm) 26 mm
- Cage Material Steel
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # RNAFW354526
- Zoro # G808356030
- UPC # 4549557052156
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 35 mm |
Outside Dia. (mm) | 45 mm |
Width (mm) | 26 mm |
Details
Item | Needle Roller Bearing |
Cage Material | Steel |
Number of Rows | 2 |
Dynamic Load Capacity (N) | 26,600 |
Max. RPM | 14,000 (Oil); 7000 (Grease) |
Static Load Capacity (N) | 51,500 |
Description
Needle Roller Bearings with Separable Cage, High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 850mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ850)
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 1.5 Shaftdia (C600E-150)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- ZEELINE 19V Battery Charger for 912-19 Grease Gun Lithium (91202-19L)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF475720 (TAF475720)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF243220 (TAF243220)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- IKO Shell Needle Roller Bearing, Inch - Closed end, #BAM1316 (BAM1316)
- IKO Shell Needle Roller Bearing, Metric, #TLA3026Z (TLA3026Z)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1412 OH)
- Iko Needle Roller Bearings