Shop All Needle Roller Bearings
Iko
Needle Roller Bearing, with Cage & Rollers - without Inner ring, #RNAF759530
Mfr # RNAF759530
Zoro # G108356051
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 75 mm
- Outside Dia. (mm) 95 mm
- Width (mm) 30 mm
- Dynamic Load Capacity (N) 63,100
- Static Load Capacity (N) 144,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # RNAF759530
- Zoro # G108356051
- UPC # 4549557051937
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 75 mm |
Outside Dia. (mm) | 95 mm |
Width (mm) | 30 mm |
Details
Item | Needle Roller Bearing |
Dynamic Load Capacity (N) | 63,100 |
Static Load Capacity (N) | 144,000 |
Number of Rows | 1 |
Max. RPM | 6500 (Oil); 3250 (Grease) |
Cage Material | Steel |
Description
Needle Roller Bearings with Separable Cage, High Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 18 in. EL-4 Rib (180J4)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (75883)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X062KW)
- IKO Shell Needle Roller Bearing, Inch, #BA45ZOH (BA45ZOH)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416 (BR162416)
- IKO Needle Roller Cage, General usage, #KT263013C3 (KT263013C3)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, #NA4832 (NA4832)
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (B-1612)
- Iko Roller Bearings