Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - without Inner ring, #TAF475720
Mfr # TAF475720
Zoro # G608357244
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 47 mm
- Outside Dia. (mm) 57 mm
- Width (mm) 20 mm
- Static Load Capacity (N) 62,200
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TAF475720
- Zoro # G608357244
- UPC # 4549557056512
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 47 mm |
Outside Dia. (mm) | 57 mm |
Width (mm) | 20 mm |
Details
Item | Needle Roller Bearing |
Static Load Capacity (N) | 62,200 |
Cage Material | Steel |
Dynamic Load Capacity (N) | 31,500 |
Max. RPM | 8500 (Oil); 5100 (Grease) |
Number of Rows | 1 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve (20060CAD)
- INGERSOLL-RAND Air Tool Grease, for Composite Wrenches (115-4T)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- GATES Hydraulic Adapter-Sae To Sae, G60130-1208 (G60130-1208)
- IKO Flat Roller Cage, Single row, #FT4035150B2 (FT4035150B2)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1416ZOH (BHA1416ZOH)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- Iko Needle Roller Bearings