Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - without Inner ring, #TAF455520
Mfr # TAF455520
Zoro # G208357606
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 45 mm
- Outside Dia. (mm) 55 mm
- Width (mm) 20 mm
- Max. RPM 9000 (Oil); 5400 (Grease)
- Static Load Capacity (N) 60,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TAF455520
- Zoro # G208357606
- UPC # 4549557056499
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 45 mm |
Outside Dia. (mm) | 55 mm |
Width (mm) | 20 mm |
Details
Item | Needle Roller Bearing |
Max. RPM | 9000 (Oil); 5400 (Grease) |
Static Load Capacity (N) | 60,200 |
Cage Material | Steel |
Dynamic Load Capacity (N) | 31,000 |
Number of Rows | 1 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECHEM Infinity Penetrating Oil, PK12 (A135)
- BALSTON Compressed Air Filter, 3.5 cfm, PK10 (070-063-BX)
- BESTORQ Aftermarket Husqvarna YTH24V54 (96043018800) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- TIMKEN 2793, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (2793)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Needle Roller Cage, General usage, #KT455320C3 (KT455320C3)
- IKO Flat Roller Cage, Single row, #FT352575B2 (FT352575B2)
- IKO Shell Needle Roller Bearing (BA2420Z)
- IKO Needle Roller Cage, General usage, #KT202417C3 (KT202417C3)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-68)
- Iko Needle Roller Bearings