Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - without Inner ring, #TAF405020/SG
Mfr # TAF405020/SG
Zoro # G208357712
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 40 mm
- Outside Dia. (mm) 50 mm
- Width (mm) 20 mm
- Cage Material Steel
- Dynamic Load Capacity (N) 29,400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TAF405020/SG
- Zoro # G208357712
- UPC # 4549557071300
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 40 mm |
Outside Dia. (mm) | 50 mm |
Width (mm) | 20 mm |
Details
Item | Needle Roller Bearing |
Cage Material | Steel |
Dynamic Load Capacity (N) | 29,400 |
Static Load Capacity (N) | 54,100 |
Max. RPM | 444 (Oil); 444 (Grease) |
Number of Rows | 1 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, With Solid Lube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 2" CODE 62 CARBON STEEL FLANGE PLUG (32FOPX)
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- VIBCO Electric Vibrator, 105/75 A, 12VDC, 1 Phase (DC-3500)
- IKO Shell Needle Roller Bearing, Inch, #BA1612ZOH (BA1612ZOH)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816 (BR202816)
- IKO Shell Needle Roller Bearing, Inch, #BA98ZOH (BA98ZOH)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416 (BR162416)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR32N (MR32N)
- Iko Roller Bearings