Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - without Inner ring, #TAF253320
Mfr # TAF253320
Zoro # G408357680
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Outside Dia. (mm) 33 mm
- Width (mm) 20 mm
- Cage Material Steel
- Static Load Capacity (N) 32,100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TAF253320
- Zoro # G408357680
- UPC # 4549557056253
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 25 mm |
Outside Dia. (mm) | 33 mm |
Width (mm) | 20 mm |
Details
Item | Needle Roller Bearing |
Cage Material | Steel |
Static Load Capacity (N) | 32,100 |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 20,000 |
Max. RPM | 16,000 (Oil); 9600 (Grease) |
Description
Machined Type Needle Roller Bearings, High Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- ARO T-Type Wall Mount, For ARO 1500 Series (104400)
- CAMPBELL HAUSFELD Hose End, 1/4" Male NPT (MP320600AV)
- BESTORQ MTD/Cub Cadet/White 17ASDALC010 Z-FORCE L60(60" Deck) Zero Turn Mower Replacement Belt, B159 (B159)
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 (BA121614UUE01)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- IKO Shell Needle Roller Bearing, Inch, #BA1414ZOH (BA1414ZOH)
- IKO Shell Needle Roller Bearing (BA2420Z)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4905 (RNA4905)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- Iko Needle Roller Bearings