Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - without Inner ring, #TAF212916
Mfr # TAF212916
Zoro # G408356997
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 21 mm
- Outside Dia. (mm) 29 mm
- Width (mm) 16 mm
- Max. RPM 19,000 (Oil); 11,400 (Grease)
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TAF212916
- Zoro # G408356997
- UPC # 4549557056185
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 21 mm |
Outside Dia. (mm) | 29 mm |
Width (mm) | 16 mm |
Details
Item | Needle Roller Bearing |
Max. RPM | 19,000 (Oil); 11,400 (Grease) |
Cage Material | Steel |
Static Load Capacity (N) | 20,000 |
Number of Rows | 1 |
Dynamic Load Capacity (N) | 14,400 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Standard Linear Bearing, 1 In. (FL16)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- MASTER FLUID SOLUTIONS Non-Butyl Cleaner, 5 gal. (CLEANF2/5)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520931000)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 (BA121614UUE01)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- IKO Shell Needle Roller Bearing, Inch, #BA1010ZOH (BA1010ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE148UH)
- Iko Roller Bearings