Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - without Inner ring, #TAF182616
Mfr # TAF182616
Zoro # G008357066
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 18 mm
- Outside Dia. (mm) 26 mm
- Width (mm) 16 mm
- Max. RPM 20,000 (Oil); 12,000 (Grease)
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TAF182616
- Zoro # G008357066
- UPC # 4549557056109
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 18 mm |
Outside Dia. (mm) | 26 mm |
Width (mm) | 16 mm |
Details
Item | Needle Roller Bearing |
Max. RPM | 20,000 (Oil); 12,000 (Grease) |
Number of Rows | 1 |
Static Load Capacity (N) | 17,500 |
Cage Material | Steel |
Dynamic Load Capacity (N) | 13,400 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Automotive Plug, (M)NPT, 1/4, Steel (J2M2)
- LEGACY Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi (A71458B)
- BESTORQ Cogged Belt, 93 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX930)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (CB060808)
- IKO Needle Roller Cage, General usage, #KT202417C3 (KT202417C3)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- IKO Shell Needle Roller Bearing (BA2420Z)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416 (BR162416)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Shell Needle Roller Bearing, Inch, #BA1612ZOH (BA1612ZOH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH88 OH)
- Iko Needle Roller Bearings