Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - without Inner ring, #TAF142216
Mfr # TAF142216
Zoro # G108357294
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 14 mm
- Outside Dia. (mm) 19 mm
- Width (mm) 16 mm
- Dynamic Load Capacity (N) 11,700
- Max. RPM 30,000 (Oil); 18,000 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TAF142216
- Zoro # G108357294
- UPC # 4549557056024
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 14 mm |
Outside Dia. (mm) | 19 mm |
Width (mm) | 16 mm |
Details
Item | Needle Roller Bearing |
Dynamic Load Capacity (N) | 11,700 |
Max. RPM | 30,000 (Oil); 18,000 (Grease) |
Cage Material | Steel |
Static Load Capacity (N) | 13,700 |
Number of Rows | 1 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose, 1/4" x 250, plastic spool (HFZ14250YW)
- BESTORQ 526K10 Micro V Belt, 52.6 in Pitch Length, 1.4 in Top Width, 10 Ribs (526K10)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Synthetic Oil (6215714800)
- MTD Pulley-Idler (756-05108)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- IKO Needle Roller Cage, General usage, #KT182420C3 (KT182420C3)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816 (BR202816)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B810 OH)
- Iko Needle Roller Bearings