Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - with Inner ring, #NA6908
Mfr # NA6908
Zoro # G708357342
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 40 mm
- Outside Dia. (mm) 62 mm
- Width (mm) 40 mm
- Dynamic Load Capacity (N) 71,300
- Max. RPM 8500 (Oil); 5100 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NA6908
- Zoro # G708357342
- UPC # 4549557061622
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 40 mm |
Outside Dia. (mm) | 62 mm |
Width (mm) | 40 mm |
Details
Item | Needle Roller Bearing |
Dynamic Load Capacity (N) | 71,300 |
Max. RPM | 8500 (Oil); 5100 (Grease) |
Number of Rows | 1 |
Cage Material | Steel |
Static Load Capacity (N) | 135,000 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592ESHDDN)
- BROWNING FHP CI F/B Sheaves, #2BK36X1-1/8 (2BK36X1-1/8)
- THOMSON Super Ball Bushing, Bore Dia 1.500 In (SUPER24)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16786 (06Z-B46)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1614ZOH (BHA1614ZOH)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- IKO Shell Needle Roller Bearing, Metric, #TLA5520Z (TLA5520Z)
- IKO Flat Roller Cage, Single row, #FT4035150B2 (FT4035150B2)
- IKO Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, #GTR223425 (GTR223425)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2416 OH)
- Iko Roller Bearings