Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - with Inner ring, #NA6906
Mfr # NA6906
Zoro # G708357496
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 30 mm
- Outside Dia. (mm) 47 mm
- Width (mm) 30 mm
- Static Load Capacity (N) 69,000
- Dynamic Load Capacity (N) 43,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NA6906
- Zoro # G708357496
- UPC # 4549557061561
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 30 mm |
Outside Dia. (mm) | 47 mm |
Width (mm) | 30 mm |
Details
Item | Needle Roller Bearing |
Static Load Capacity (N) | 69,000 |
Dynamic Load Capacity (N) | 43,000 |
Number of Rows | 1 |
Max. RPM | 11,000 (Oil); 6600 (Grease) |
Cage Material | Steel |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT PNEUMATIC TOOLS Regulator Knob/Lever (FP305P-022)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Silver (90708)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 021300R10VG30HCSP, Return Line, 10 micron, Outside-In (MF0063940)
- IKO Needle Roller Cage, General usage, #KT202417C3 (KT202417C3)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- IKO Needle Roller Cage, General usage, #KT182420C3 (KT182420C3)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB1616/MF3 (YB1616/MF3)
- KOYO Needle Roller Brg, 81208, 1/2in Bore, Open (RC-081208)
- Iko Needle Roller Bearings