Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - with Inner ring, #NA6901
Mfr # NA6901
Zoro # G808357723
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 12 mm
- Outside Dia. (mm) 24 mm
- Width (mm) 22 mm
- Dynamic Load Capacity (N) 17,100
- Max. RPM 25,000 (Oil); 15,000 (Grease)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NA6901
- Zoro # G808357723
- UPC # 4549557061424
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 12 mm |
Outside Dia. (mm) | 24 mm |
Width (mm) | 22 mm |
Details
Item | Needle Roller Bearing |
Dynamic Load Capacity (N) | 17,100 |
Max. RPM | 25,000 (Oil); 15,000 (Grease) |
Static Load Capacity (N) | 23,000 |
Number of Rows | 1 |
Cage Material | Steel |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER (B1AF0077511)
- DEVILBISS AUTOMOTIVE REFINISHING AIR CONTROL UNIT 100CFM 13-0042 (DV130042)
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass (2X770)
- LEESON DC Permanent Magnet Motor, 5.0A, 1 HP (108023.00)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 (BA121614UUE01)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- IKO Machined Needle Roller Bearing, Metric - with Inner ring, #NA6911 (NA6911)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- KOYO Needle Roller Brg, 2016, 1 1/4in Bore, Open (B-2016)
- Iko Roller Bearings