Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, Metric - Heavy duty - without Inner ring, #TR405520
Mfr # TR405520
Zoro # G108357515
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 40 mm
- Outside Dia. (mm) 55 mm
- Width (mm) 20mm
- Max. RPM 10,000 (Oil); 6000 (Grease)
- Static Load Capacity (N) 55,700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # TR405520
- Zoro # G108357515
- UPC # 4549557058257
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 40 mm |
Outside Dia. (mm) | 55 mm |
Width (mm) | 20mm |
Details
Item | Needle Roller Bearing |
Max. RPM | 10,000 (Oil); 6000 (Grease) |
Static Load Capacity (N) | 55,700 |
Dynamic Load Capacity (N) | 37,400 |
Cage Material | Steel |
Number of Rows | 1 |
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23084MPG, Pressure Line, 10 micron (ZX-PT23084MPG)
- TIMKEN TRB Metric Assembly <4 OD, 32009X-90KA5 (32009X-90KA5)
- IKO Shell Needle Roller Bearing, Inch, #BA98ZOH (BA98ZOH)
- IKO Shell Needle Roller Bearing (BA2420Z)
- IKO Needle Roller Cage, General usage, #KT263013C3 (KT263013C3)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF243220 (TAF243220)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- KOYO Needle Roller Brg, 1110, 11/16in Bore, Open (B-1110)
- Iko Needle Roller Bearings