Shop All Needle Roller Bearings
Iko
Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4914
Mfr # RNA4914
Zoro # G908357746
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 80 mm
- Outside Dia. (mm) 100 mm
- Width (mm) 30 mm
- Max. RPM 5000 (Oil); 3000 (Grease)
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # RNA4914
- Zoro # G908357746
- UPC # 4549557050725
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 80 mm |
Outside Dia. (mm) | 100 mm |
Width (mm) | 30 mm |
Details
Item | Needle Roller Bearing |
Max. RPM | 5000 (Oil); 3000 (Grease) |
Number of Rows | 1 |
Static Load Capacity (N) | 158,000 |
Dynamic Load Capacity (N) | 83,200 |
Cage Material | Steel |
Description
Machined Type Caged Needle Roller Bearings, High Carbon Steel, With Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Bearing - 30 Mm Id X 55 Mm Od X 13 Mm W; Single Sealed (6006LU)
- SUPER LUBE 3 oz Tube White (21030)
- FAFNIR Single Row Radial Ball Bearing, Shielded (38KLD)
- CHICAGO PNEUMATIC Socket Retaining Kit 3/8 In. R (2050556893)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- IKO Needle Roller Cage, General usage, #KT202417C3 (KT202417C3)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202816 (BR202816)
- IKO Shell Needle Roller Bearing, Inch, #BA4416ZOH (BA4416ZOH)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- IKO Flat Roller Cage, Single row, #FT2010NB2 (FT2010NB2)
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- Iko Roller Bearings